Halogen Lamp, PAR38, 100W, 120V, FL25

Item #: 202510

Cat #: 100PAR38/IRC+/FL25-120V

UPC: 046677138776

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 2200, Color Temperature: 2900K, Beam Angle: Flood 25°, Rated Average Life: 4200 Hours *Philips Part # 13877-6*

Overview

Halogen Lamp, 100 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 2200, Color Temperature: 2900K, Beam Angle: Flood 25°, Rated Average Life: 4200 Hours *Philips Part # 13877-6*
Also known as: 046677138776, 100PAR38/IRC+/FL25-120V

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Lumens: 2200
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Angle: 25°
Wattage: 100
Base: Medium Screw Skirted (E26sk)
Lumens: 2200
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)