This product has been discontinued.

Rooftop Strut Support, Height: 6", Length: 10", Steel/HDG
Item #: 202505
Cat #: RPS360401
UPC: 782856670278
Documents & Guides
Rooftop Strut Support, Fixed Height: 6 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rooftop Strut Support, Fixed Height: 6 Inch, Support Length: 10 Inch, Base Length: 12.5 Inch, Max Recommended Load: 1,000 LBS, Steel/Hot Dipped Galvanized
Also known as: 782856670278, RPS360401
Specifications
Material: | Steel |
Length: | 10 in |
Material: | Steel |
Length: | 10 in |
Customer Reviews
No reviews for this product
(0)