Rectangular Pull Box, 14" x 24" x 15", Green

Item #: 202504

Cat #: 1324-15-3B-GREEN

UPC: 800246038580

Documents & Guides
Rectangular Pull Box, W x L x D: 14 Inch x 24 Inch x 15 Inch, Lid Marked: InchElectric Inch, Includes: Penta Bolts, Green
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rectangular Pull Box, W x L x D: 14 Inch x 24 Inch x 15 Inch, Lid Marked: InchElectric Inch, Includes: Penta Bolts, Green
Also known as: 800246038580, 1324-15-3B-GREEN

Specifications

Color: Green
Depth: 15 in
Height: 24 in
Width: 14 in
Material: Polyethylene
Lid Included: Yes
Color: Green
Height: 24 in
Material: Polyethylene
Depth: 15 in
Width: 14 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)