
Rigid Compression Coupling, 3", Malleable
Item #: 202481
Cat #: 30-300
UPC: 783126733358
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 3 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Sign In or Register to view pricing and more.
Overview
Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 3 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126733358, 30-300
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)