This product has been discontinued.
Halogen Lamp, PAR38, 23W, 120V
Item #: 202479
Cat #: EL/A-PAR38-23W-REFLECTOR-2PC
UPC: 046677157166
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 23 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1300, Color Temperature: 2700K
Overview
Halogen Lamp, 23 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1300, Color Temperature: 2700K
Also known as: 046677157166, EL/A-PAR38-23W-REFLECTOR-2PC
Specifications
Base: | Medium Screw (E26) |
Wattage: | 23 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 1300 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 1300 |
Light Technology: | Halogen |
Wattage: | 23 |
Color Rendering Index (CRI): | 100 |
Shape: | PAR38 (Sealed Beam) |
Customer Reviews
No reviews for this product
(0)