8W A19 LED Lamp, 40K

Item #: 2024644

Cat #: 549493

UPC: 046677549497

Sign In or Register to view pricing and more.
Documents & Guides
A19 LED Lamp, 8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 4000K, Dimmable *Philips Part # 549493*

Overview

A19 LED Lamp, 8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 800, Color Temperature: 4000K, Dimmable *Philips Part # 549493*
Also known as: 046677549497, 549493

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)