Compact Fluorescent Lamp, 23W, R40

Item #: 202454

Cat #: EL/A-R40-23W-REFLECTOR

UPC: 046677157029

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 15702-4* 100W Equivalent. ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 187671 ###

Overview

Compact Fluorescent Lamp, 23W, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1250, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. *Philips Part # 15702-4* 100W Equivalent. ### NOTE ## NO LONGER MADE ### SEE SUB ### PLATT# 187671 ###
Looking for an energy saver that doesn’t look like one? The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lighting indoors and outdoors.
Also known as: 046677157029, EL/A-R40-23W-REFLECTOR

Specifications

Lumens: 1250
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Lumens: 1250
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)