Packout™ 40QT XL Cooler

Item #: 2024525

Cat #: 48-22-8462

UPC: 045242607600

Documents & Guides
Packout™ 40QT XL Cooler, 16.25 Inch Length, 17 Inch Height, 22 Inch Width, 20 lbs Weight, Includes Cutting Board/Divider
Sign In or Register to view pricing and more.

No associated products found.

Overview

Packout™ 40QT XL Cooler, 16.25 Inch Length, 17 Inch Height, 22 Inch Width, 20 lbs Weight, Includes Cutting Board/Divider
Holds Ice for 5 Days Impact Resistant Polymer Body IP65 Rated Protection Drain Plug Food-Grade Cutting Board/Divider Interior Storage Tray Integrated Bottle Opener Modular Connectivity with ALL PACKOUT™ Components Limited Lifetime Warranty
Also known as: 045242607600, 48-22-8462

Specifications

Weight: 20 lb
Height: 17 in
Width: 22 in
Length: 16.250 in
Weight: 20 lb
Width: 22 in
Height: 17 in
Length: 16.250 in

Customer Reviews

No reviews for this product
(0)