Slide Dimmer, 300W, 3-Way, Skylark, Lt Almond
Item #:
202428
Cat #:
SELV-303P-LA
UPC:
027557522823
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.
Overview
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in light almond
Also known as: 027557522823, SELV-303P-LA
Specifications
Type: | 3-Way, Slide, Low Voltage, Electronic, Rocker Switch |
Color: | Light Almond |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 300 |
Type: | 3-Way, Slide, Low Voltage, Electronic, Rocker Switch |
Volts AC: | 120 |
Wattage: | 300 |
Color: | Light Almond |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)