Drive, PowerFlex 400, 480VAC, 3PH, 260A, 110KW, 200HP, IP20

Item #: 20242

Cat #: 22C-D260A103

UPC: 820919779527

Sign In or Register to view pricing and more.
Documents & Guides
Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 260 Amp, 200 Horse Power,Frame Size G, IP30 (NEMA 1 / UL Type 1), Fixed Keypad, RS485 (without Brake IGBT)

Overview

Drive, PowerFlex 400, Fan & Pump, 480 Volt AC, 3-Phase, 260 Amp, 200 Horse Power,Frame Size G, IP30 (NEMA 1 / UL Type 1), Fixed Keypad, RS485 (without Brake IGBT)
Our PowerFlex® 400 AC Drives are optimized for control of commercial and industrial fans and pumps. Built-in features such as purge and damper input provide a cost-effective solution for speed control in a broad range of variable torque fan and pump applications. An available packaged PowerFlex 400 Fan and Pump drive provides additional control, power, and enclosure options in standardized designs for a cost-effective solution for speed control in variable torque fan and pump applications.
Also known as: 820919779527, 22C-D260A103

Specifications

Phase: 3
Volts AC: 480
Amps: 260
Horsepower: 200
IP/NEMA Rating: IP20
Size: G Frame
Type: Pump/Fan Drives
Phase: 3
Amps: 260
IP/NEMA Rating: IP20
Type: Pump/Fan Drives
Volts AC: 480
Horsepower: 200
Size: G Frame

Customer Reviews

No reviews for this product
(0)