Cable Tie/Arrowhead, 8.3"/50lb, Black

Item #: 2024199

Cat #: T50RSF0C2

UPC: 089306090090

Sign In or Register to view pricing and more.
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount, 8.3"L, 50lb, 0.04"–0.14" Panel Thickness, PA66HS, Black, 100/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount, 8.3"L, 50lb, 0.04"–0.14" Panel Thickness, PA66HS, Black, 100/pkg
One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. The arrowhead design of this push mount inserts easily and locks securely in place. HellermannTyton’s one-piece mounting ties combine high-specification materials with superior design to deliver dependable performance in a range of applications.
Also known as: 089306090090, T50RSF0C2

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8.300 in
Color: Black
Length: 8.300 in
Weight Capacity: 50 lbs

Customer Reviews

No reviews for this product
(0)