RDC BSHG STL 1-1/2 TO 3/4 NPT

Item #: 202411

Cat #: RB-329S

UPC: 783126467451

Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 1-1/2 X 3/4 IN, Steel, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 13/16 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A,
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 1-1/2 X 3/4 IN, Steel, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 13/16 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups A,
OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.
Also known as: 783126467451, RB-329S

Specifications

Diameter: 3/4 in, 1 1/2 in
Material: Steel
Diameter: 3/4 in, 1 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)