Diva Switch Kit, Caséta System, Smart Hub/Pico Remote

Item #: 2023832

Cat #: DVRF-BDG-1D

UPC: 784276813402

Documents & Guides
Diva Smart Dimmer Switch Kit For The Caséta System, With Smart Hub And Pico Remote, Works With 150 W LED Bulbs Or 600W Incandescent Bulbs, Does Not Require Neutral Wire, Tap Buttons For Full On/Off; Adjust Slider To Dim Or Brighten Light Level, Preset Allows You To Turn Your Lights On To Your Preferred Predetermined Level, Soft-Glow Light Bar Provides Easy And Precise Dimming Control, Add A 2nd Switch Anywhere By Pairing With Included Mountable Pico Remote, Use With A Mechanical Switch To Create A 3-Way Application, Smart Hub Allows Caséta To Connect With Alexa, Apple Home, The Google Assistant, Ring, Serena Shades, SONOS, And More, Control At The Wall, With A Pico Smart Remote, Or With A Phone
Sign In or Register to view pricing and more.

No associated products found.

Overview

Diva Smart Dimmer Switch Kit For The Caséta System, With Smart Hub And Pico Remote, Works With 150 W LED Bulbs Or 600W Incandescent Bulbs, Does Not Require Neutral Wire, Tap Buttons For Full On/Off; Adjust Slider To Dim Or Brighten Light Level, Preset Allows You To Turn Your Lights On To Your Preferred Predetermined Level, Soft-Glow Light Bar Provides Easy And Precise Dimming Control, Add A 2nd Switch Anywhere By Pairing With Included Mountable Pico Remote, Use With A Mechanical Switch To Create A 3-Way Application, Smart Hub Allows Caséta To Connect With Alexa, Apple Home, The Google Assistant, Ring, Serena Shades, SONOS, And More, Control At The Wall, With A Pico Smart Remote, Or With A Phone
Introducing the Diva smart dimmer switch for the Caséta system. Lutron's most popular dimmer is now smart and works with your existing Caséta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized rocker-style, updated to match existing Caséta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away. Use the smart hub to connect your Diva smart dimmer switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos – than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Flexible Wiring Options: Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair the included Pico remote and bracket to your dimmer switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire required. The Diva smart dimmer switch has flexible wiring options and does not require a neutral wire. Includes (1) Diva smart dimmer switch, (1) wallplate, (1) Pico smart remote, (1) wallplate bracket, and (1) smart hub; coordinating wallplate sold separately
Also known as: 784276813402, DVRF-BDG-1D

Specifications

Family / Style: Caséta
Color: White
Family / Style: Caséta
Color: White

Customer Reviews

No reviews for this product
(0)