7
more

Diva Smart Dimmer Switch for the Caséta System
Item #: 2023830
Cat #: DVRF-6L-WH
UPC: 784276302692
Diva Smart Dimmer Switch for the Caséta System, Works With 150W LED Bulbs or 600W Incandescent Bulbs, Does Not Require Neutral Wire, Tap Buttons For Full On/Off; Adjust Slider To Dim Or Brighten Light Level, Preset Allows You To Turn Your Lights On To Your Preferred Predetermined Level, Soft-Glow Light Bar Provides Easy And Precise Dimming Control, Add A 2nd Switch Anywhere By Pairing With A Mountable Pico Remote (Sold Separately), Use With A Mechanical Switch To Create A 3-Way Application, Add A Smart Hub To Connect With Alexa, Apple Home, The Google Assistant, Ring, Serena Shades, SONOS, And More Control At The Wall, With A Pico Smart Remote, With A Phone, Or Voice Assistant (Smart Hub Required For Phone And Voice Assistant Control)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Diva Smart Dimmer Switch for the Caséta System, Works With 150W LED Bulbs or 600W Incandescent Bulbs, Does Not Require Neutral Wire, Tap Buttons For Full On/Off; Adjust Slider To Dim Or Brighten Light Level, Preset Allows You To Turn Your Lights On To Your Preferred Predetermined Level, Soft-Glow Light Bar Provides Easy And Precise Dimming Control, Add A 2nd Switch Anywhere By Pairing With A Mountable Pico Remote (Sold Separately), Use With A Mechanical Switch To Create A 3-Way Application, Add A Smart Hub To Connect With Alexa, Apple Home, The Google Assistant, Ring, Serena Shades, SONOS, And More Control At The Wall, With A Pico Smart Remote, With A Phone, Or Voice Assistant (Smart Hub Required For Phone And Voice Assistant Control)
Introducing the Diva smart dimmer switch for the Caséta system. Lutron's #1 dimmer is now smart and works with your existing Caséta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized rocker-style, updated to match existing Caséta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like you're home, even if you're away (smart hub required). Use the smart hub to connect your Diva smart dimmer switch to more leading smart home devices - including Alexa, Apple Home, the Google Assistant, Ring, and Sonos – than any other smart lighting control brand. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. Stay connected even when your Wi-Fi goes down and stop slowing your internet speed with more devices. Flexible Wiring Options: Create a new 3-way or replace an existing one with the Diva smart dimmer switch. Pair a Pico remote and bracket to your dimmer switch and mount the Pico/bracket on almost any surface - no cutting holes or pulling wire requires (Pico and bracket sold separately). The Diva smart dimmer switch has flexible wiring options and does not require a neutral wire. Includes (1) Diva smart dimmer switch; coordinating wallplate and other accessories sold separately.
Also known as: 784276302692, DVRF-6L-WH
Specifications
Family / Style: | Caséta |
Color: | White |
Family / Style: | Caséta |
Color: | White |
Customer Reviews
No reviews for this product
(0)