Disconnect Switch, Panel Mount, Non-Fusible, 4P, 800A, ESS, 1500VDC, IEC

Item #: 2023824

Cat #: OTDC800FV22-ESS

UPC: 417019913830

Disconnect Switch, Panel Mount, Non-Fusible, 4-Pole, 800 Amp, ESS, 1500 Volt DC, IEC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Panel Mount, Non-Fusible, 4-Pole, 800 Amp, ESS, 1500 Volt DC, IEC
ABB offers new OTDC Switch-disconnectors specially designed for reliable switching for ESS applications were higher performance is needed. They are durable and virtually maintenance-free, and offer easy installation for all imaginable situations. Depending on the ESS layout and the customer’s wishes, the OTDC switch-disconnectors may be used in one or more sections of the overall setup, for the battery protection. Main characteristics of this particular OTDC type: Rated conditional short circuit current with fuses is 30kA, 4-Pole, 1500Vdc, Approved according to IEC 60947-1, -3
Also known as: 417019913830, OTDC800FV22-ESS

Specifications

Mounting: Panel
Type: Disconnect, Non-Fused
Amps: 800
Poles: 4
Volts DC: 1500
Mounting: Panel
Amps: 800
Volts DC: 1500
Type: Disconnect, Non-Fused
Poles: 4

Customer Reviews

No reviews for this product
(0)