Disconnect Switch, Fusible, NEMA 1, 60 Amp, 3-Pole, 240 Volt AC, Neutral

Item #: 20238

Cat #: H322N

UPC: 78590148041

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, NEMA 1, 60 Amp, 3-Pole, 240 Volt AC, Factory Installed Neutral
Also known as: 78590148041, H322N

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)