Power Inlet, 50A, 120/240VAC, 1PH, NEMA CS6364 Receptacle

Item #: 202374

Cat #: PR50

UPC: 81518101342

Documents & Guides
Power Inlet, 50 Amp, 120/240 Volt AC, 1-Phase, 3 Wire, NEMA Configuration: CS6364, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 12.5 kW. Size: 9" x 6" x 5".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Inlet, 50 Amp, 120/240 Volt AC, 1-Phase, 3 Wire, NEMA Configuration: CS6364, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 12.5 kW. Size: 9" x 6" x 5".
Also known as: 81518101342, PR50

Specifications

Mounting: Device
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Amps: 50
IP/NEMA Rating: NEMA 3R
Mounting: Device
NEMA Configuration: Non-Nema
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)