Conduit Bushing, Insulated, Threaded, 1", Malleable Iron

Item #: 202359

Cat #: IBC-100

UPC: 783126301403

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushings, Insulated, Size: 1 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.

Overview

Conduit Bushings, Insulated, Size: 1 Inch, Material: Malleable Iron, Connection Type: Threaded, Maximum Temperature Rating: 150° Celsius, For Use With Rigid/IMC Conduit.
Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.
Also known as: 783126301403, IBC-100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)