1/0 AWG Bare Copper, 7 Strand, 1000'

Item #: 202350

Cat #: BARESD1/07STR1000RL

UPC: 980100335632

Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel

Overview

1/0 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel
Also known as: 980100335632, BARESD1/07STR1000RL

Specifications

Length: 1000 ft
Gauge: 1/0
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Stranded
Gauge: 1/0
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)