2 IN O/S NIP

Item #: 202345

Cat #: ON-200

UPC: 783126431506

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ON Offset Nipple, Malleable Iron, Finish: Zinc Electroplated, Length: 1-1/2 IN Body, Trade Size: 2 IN, Connection: MNPT, 13/16 IN Each End Thread Length, Third Party Certification: UL File Number E-11853, CSA 009797, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit Or IMC

Overview

OZ-Gedney Type ON Offset Nipple, Malleable Iron, Finish: Zinc Electroplated, Length: 1-1/2 IN Body, Trade Size: 2 IN, Connection: MNPT, 13/16 IN Each End Thread Length, Third Party Certification: UL File Number E-11853, CSA 009797, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, For Rigid Conduit Or IMC
Also known as: 783126431506, ON-200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)