M18 Brushless Hammer Drill/Circular Saw Combo Kit
Item #: 2023395
Cat #: 2992-22
UPC: 045242574254
Sign In or Register to view pricing and more.
Documents & Guides
M18 Brushless 2 PC Combo Kit, Includes: (1) M18 1/2" Brushless Hammer Drill (2902-20), (1) M18™ Brushless 7-1/4" Circular Saw (2631-20), (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Packs (48-11-1840), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18 Contractor Bag (50-55-3550)
Overview
M18 Brushless 2 PC Combo Kit, Includes: (1) M18 1/2" Brushless Hammer Drill (2902-20), (1) M18™ Brushless 7-1/4" Circular Saw (2631-20), (2) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Packs (48-11-1840), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) & (1) M18 Contractor Bag (50-55-3550)
The M18 Brushless Cordless 1/2 in. Hammer Drill/Driver delivers the most power in its class while maintaining compact size. This hammer drill delivers 725 in./lbs. of torque and 0-550/0-1,800 RPM, for a wide range of drilling and fastening applications. The Milwaukee built brushless motor, REDLINK™ Electronics and REDLITHIUM™ batteries provides more efficient power delivery, for fewer trips to the charger. At only 7.0 in. L and 4.6 lbs. (with battery), this hammer drill provides excellent control and balance in a compact size, perfect for work overhead or in tight spaces. An all-metal gear case and 1/2 in. metal chuck provides maximum durability.
Also known as: 045242574254, 2992-22
Specifications
Type: | Hammer Drill, Lithium Battery, Circular Saw |
Type: | Hammer Drill, Lithium Battery, Circular Saw |
Customer Reviews
No reviews for this product
(0)