![LED Step Light LED Step Light](https://rexel-cdn.com/products/1793550-alg-dgl4-hl-ii.jpg?i=C13C1A51-7E2B-4DAB-826B-C1408AAECAFB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Step Light: Horizontal Louver, 120V, 3000K, 2W, 13 Lumens. Includes 2 faceplates (one white and one black). Dimmable via TRIAC | CL | LED (10-100%). Dimensions: 3-5/16"W x 5-1/4"H.
Overview
LED Step Light: Horizontal Louver, 120V, 3000K, 2W, 13 Lumens. Includes 2 faceplates (one white and one black). Dimmable via TRIAC | CL | LED (10-100%). Dimensions: 3-5/16"W x 5-1/4"H.
Available in a 3000K warm white light, the SGL4 120V step lights are available in multiple trim styles featuring vertical and horizontal mounting options. Each fixture includes white and black faceplates for design flexibility and mounts to most standard junction boxes for easy installation.
Also known as: 714176020990, SGL4-120-30-HL
Specifications
Lumens: | 13 |
Color Temperature: | 3000 (Warm White) |
Type: | Step Light |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 2 |
Dimmable: | Yes |
Lumens: | 13 |
Type: | Step Light |
Color Rendering Index (CRI): | 90 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Wattage: | 2 |
Customer Reviews
No reviews for this product
(0)