3" Diamond Tile Blade

Item #: 2023236

Cat #: 49-94-3010

UPC: 045242526239

Sign In or Register to view pricing and more.
Documents & Guides
3" Diamond Tile Blade

Overview

3" Diamond Tile Blade
The Milwaukee 49-94-3010 is a 3 in. Diamond tile blade intended to cut ceramic or porcelain tiles, either wet or dry, when partnered with the M12 fuel 3 in. Compact cut off tool (2522). The 3 in. blade diameter makes it easy for the user to maneuver the blade to make notch and rounded cuts to fit tiles as required.
Also known as: 045242526239, 49-94-3010

Specifications

Diameter: 3 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)