Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ON Offset Nipple, Malleable Iron, Finish: Zinc Electroplated, Length: 1-1/2 IN Body, Trade Size: 1-1/2 IN, Connection: MNPT, 3/4 IN Each End Thread Length, Third Party Certification: UL File Number E-11853, CSA 009797, Applicable Thi
Overview
OZ-Gedney Type ON Offset Nipple, Malleable Iron, Finish: Zinc Electroplated, Length: 1-1/2 IN Body, Trade Size: 1-1/2 IN, Connection: MNPT, 3/4 IN Each End Thread Length, Third Party Certification: UL File Number E-11853, CSA 009797, Applicable Thi
Also known as: 783126431407, ON-150
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)