This product has been discontinued.
Miniature Incandescent Lamp, T10, 40W, 120V
Item #: 202310
Cat #: 40T10-120/130V-24/1
UPC: 046677138158
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 40W, 120V, Bulb: T10, Filament: C-8, Lumens: 440, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 13815-6*
Overview
Miniature Incandescent Lamp, 40W, 120V, Bulb: T10, Filament: C-8, Lumens: 440, Base: Medium Screw (E26). Bulb Finish: Clear. *Philips Part # 13815-6*
Also known as: 046677138158, 40T10-120/130V-24/1
Specifications
Base: | Medium Screw (E26) |
Lumens: | 440 |
Type: | Miniature |
Shape: | T10 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Type: | Miniature |
Volts AC: | 120 |
Wattage: | 40 |
Light Technology: | Incandescent |
Lumens: | 440 |
Shape: | T10 (Tubular) |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)