Nema 1 Lay-In Wireway, 10" x 10" x 10', Gray

Item #: 20229

Cat #: F1010T1120GVP

UPC: 783510363895

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Straight Section, Steel, Painted Gray, Flat Cove), 10 Inch x 10 Inch x 10Feet

Overview

Wireway, Type 1, Straight Section, Steel, Painted Gray, Flat Cove), 10 Inch x 10 Inch x 10Feet
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. This painted wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling, a practice that can damage insulation. A variety of lengths and fittings provide design flexibility.
Also known as: 783510363895, F1010T1120GVP

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)