![2x4' LED Flat Panel, 4000K, EB 2x4' LED Flat Panel, 4000K, EB](https://rexel-cdn.com/products/4.jpg?i=19506E0B-454D-440E-B830-77671E81C24D&f=420)
2x4' LED Flat Panel, 4000K, EB
Item #:
2022859
Cat #:
C-TR-C-FP24-37L-40K-WH-EB
UPC:
849665038788
Sign In or Register to view pricing and more.
Documents & Guides
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 4000K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Overview
2x4' LED Flat Panel, 29 Watt, 3700 Lumens, Color Temperature: 4000K, Dimmable, Emergency Battery Back Up - Provides 90 Minutes Of Emergency Operation, White
Also known as: 849665038788, C-TR-C-FP24-37L-40K-WH-EB
Specifications
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Lumens: | 3675 |
Wattage: | 31 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 31 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Lumens: | 3675 |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)