Flexible Steel Conduit, 1", Standard Wall, 50' Coil

Item #: 202243

Cat #: STL100SW50CL

UPC: 980050021241

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 1 Inch, Standard Wall, 50 Foot Coil

Overview

Flexible Steel Conduit, 1 Inch, Standard Wall, 50 Foot Coil
Also known as: 980050021241, STL100SW50CL

Specifications

Diameter: 1 in
Length: 50 ft
Material: Steel
Type: Standard Wall
Diameter: 1 in
Material: Steel
Length: 50 ft
Type: Standard Wall

Customer Reviews

No reviews for this product
(0)