NSI 750-SB Cable Tie Natural Stl Ba

Item #: 2022174

Cat #: 750-SB

UPC: 662381051486

Sign In or Register to view pricing and more.
Documents & Guides
NSI 750-SB 7" 50LB CABLE TIE

Overview

NSI 750-SB 7" 50LB CABLE TIE
Also known as: 662381051486, 750-SB

Specifications

Length: 7 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)