Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: C24r,application: Masonry Grinding, Maximum Speed: 13300rpm
Overview
Diameter: 4-1/2in, Edge Thickness: 1/4in, Arbor Size: 5/8in-11, Grit Size: C24r,application: Masonry Grinding, Maximum Speed: 13300rpm
DEWALT high performance masonry cutting and grinding wheel have a silicon carbide grain for long wheel life in all masonry materials. They have a high grain concentration for aggressive grinding action and smoother running wheels. The proprietary wheel design ensures durable long life wheels and 3 full sheets of glass in every 1/4 In. wheel and 2 full sheets in every 1/8 In. wheel added durability and user safety. These wheels are ideal for grinding and cutting concrete, cast iron, ductile iron, and other masonry materials.
Also known as: 028877445892, DW4551
Specifications
Type: | Grinding Wheel |
Diameter: | 4 1/2 in |
Type: | Grinding Wheel |
Diameter: | 4 1/2 in |
Customer Reviews
No reviews for this product
(0)