This product may not be available in all locations.

Selector Switch, Illuminated, 2-Position, Green, Lever, 1NO/NC, 30mm
Item #: 2021963
Cat #: 10250ED1117-LG
UPC: 782113959702
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Illuminated, Two-Position, Lever, Green Actuator, 1 Normally Open - 1 Normally Closed, 30 mm
Overview
Selector Switch, Illuminated, Two-Position, Lever, Green Actuator, 1 Normally Open - 1 Normally Closed, 30 mm
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113959702, 10250ED1117-LG
Specifications
Amps: | 10 |
Color: | Green |
Type: | Illuminated, Selector Switch |
Amps: | 10 |
Type: | Illuminated, Selector Switch |
Color: | Green |
Customer Reviews
No reviews for this product
(0)