Transfer Switch, 15A, 120VAC, 1Ph, NEMA 1, Surface

Item #: 202170

Cat #: TF151W

UPC: 85189000025

Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, 15 Amps, 120V, 1-Phase, Indoor, Surface Mount, Generator Input: 1875W, Load/Circuit from Loadcenter: 20A, Includes: NEMA 5-15 Inlet, 18" Flexible Aluminum Conduit.

Overview

Transfer Switch, 15 Amps, 120V, 1-Phase, Indoor, Surface Mount, Generator Input: 1875W, Load/Circuit from Loadcenter: 20A, Includes: NEMA 5-15 Inlet, 18" Flexible Aluminum Conduit.
Easy Tran Furnace Transfer Switch
Also known as: 85189000025, TF151W

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 15
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 15

Customer Reviews

No reviews for this product
(0)