13W A19 LED Lamp, 27K

Item #: 2021691

Cat #: L75A19D2527KCQ

UPC: 762148188735

Sign In or Register to view pricing and more.
Documents & Guides
TCP L75A19D2527KCQ T-20/24 13W A19; 120V; 1100LM; 2700K; 90CRI; 75W EQUIV; DIMMABLE; CQ (CALIFORNIA QUALIFIED)

Overview

TCP L75A19D2527KCQ T-20/24 13W A19; 120V; 1100LM; 2700K; 90CRI; 75W EQUIV; DIMMABLE; CQ (CALIFORNIA QUALIFIED)
Also known as: 762148188735, L75A19D2527KCQ

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1100
Color Temperature: 2700 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)