
STEEL MALE ENLARGERS
Item #: 202164
Cat #: ME-324S
UPC: 783126390025
Documents & Guides
OZ-Gedney Type ME-S Male Enlarger, Size: 11/16 IN, Steel, Finish: Zinc Electroplated, Connection: 1 IN FNPT X 3/4 IN MNPT, Dimensions: 1-7/16 IN Maximum Diameter X 1-3/4 IN Length, Third Party Certification: UL File Number E-34997, Class I, Divisi
Sign In or Register to view pricing and more.
No associated products found.
Overview
OZ-Gedney Type ME-S Male Enlarger, Size: 11/16 IN, Steel, Finish: Zinc Electroplated, Connection: 1 IN FNPT X 3/4 IN MNPT, Dimensions: 1-7/16 IN Maximum Diameter X 1-3/4 IN Length, Third Party Certification: UL File Number E-34997, Class I, Divisi
Also known as: 783126390025, ME-324S
Specifications
Diameter: | 3/4 in, 1 in |
Material: | Steel |
Diameter: | 3/4 in, 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)