2/0 Triple Aluminum 1000'

Item #: 202157

Cat #: HUNTER1000RL

UPC: 980120596303

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Hunter"

Overview

(2) 2/0 AWG with (1) 2/0 AWG Neutral, Triplexed Aluminum Conductor, 600V, Underground Cable, Aluminum, Length: 1000 Ft Reel. "Hunter"
Also known as: 980120596303, HUNTER1000RL

Specifications

Conductors: 3
Length: 1000 ft
Color: Black
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft
Gauge: 2/0
Material: Aluminum

Customer Reviews

No reviews for this product
(0)