Flexible Steel Conduit, Standard Wall, 3/8", 100' Coil

Item #: 202150

Cat #: STL038SW100CL

UPC: 980050021210

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, Standard Wall, 3/8 Inch, 100 Foot Coil

Overview

Flexible Steel Conduit, Standard Wall, 3/8 Inch, 100 Foot Coil
Also known as: 980050021210, STL038SW100CL

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Type: Standard Wall
Length: 100 ft
Material: Steel
Type: Standard Wall
Diameter: 3/8 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)