PanelView 5510 Stainless Steel Terminals, Touch Screen, 9 WVGA, Color, 24VDC

Item #: 2021317

Cat #: 2715P-T9WD-BSK

UPC: 194033976248

Sign In or Register to view pricing and more.
Documents & Guides
PanelView 5510 Stainless Steel Terminals, Touch Screen, 9 WVGA", Wide aspect ratio Color", 24 Volt DC

Overview

PanelView 5510 Stainless Steel Terminals, Touch Screen, 9 WVGA", Wide aspect ratio Color", 24 Volt DC
The PanelView™ 5510 terminals are operator interface devices that monitor and control devices attached to ControlLogix® 5570 or 5580 controllers, and CompactLogix™ 5370, 5380, or 5480 controllers over an EtherNet/IP™ network. Animated graphic and text displays provide a view to operators into the operating state of a machine or process. Operators interact with the control system by using the touch screen or keypad of the terminal.
Also known as: 194033976248, 2715P-T9WD-BSK

Specifications

Type: Human Interface Module
Volts DC: 24
Size: 9 in
Material: Stainless Steel
Type: Human Interface Module
Size: 9 in
Volts DC: 24
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)