1l Wall Outdoor Forged Iron

Item #: 202125

Cat #: 84048-185

UPC: 785652840418

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Die Cast Aluminumbody, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6 In; Height: 8-1/4 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 5 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Lamp Included: No; Diffuser Size: 5 In Diameter

Overview

Sea Gull Lighting; Wall Lantern; Yorktowne; Fixture Material: Die Cast Aluminumbody, Glass Shade; Fixture Finish: Forged Iron Body, Swirledmarbleize Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6 In; Height: 8-1/4 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 5 In Width X 5 In Height; Outlet Box Up: 3-1/4 In; Lamp Included: No; Diffuser Size: 5 In Diameter
Also known as: 785652840418, 84048-185

Specifications

Wattage: 100
Volts AC: 120
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Mounting: Wall
Volts AC: 120
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)