7 Day Time Switch 40A 120V SPST Indoor

Item #: 2021

Cat #: W100

UPC: 786261300010

Sign In or Register to view pricing and more.
7 Day Time Switch 40A 120V SPST Indoor Enclosure

Overview

7 Day Time Switch 40A 120V SPST Indoor Enclosure
Also known as: 786261300010, W100

Specifications

Type: Mechanical, SPST
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 40
Range: 7 day
Type: Mechanical, SPST
IP/NEMA Rating: NEMA 1
Range: 7 day
Volts AC: 120
Amps: 40

Customer Reviews

No reviews for this product
(0)