Occupancy/Vacancy Sensor, 6A Lighting, Hot
Item #: 2020944
Cat #: MS-A102-HT
UPC: 784276086899
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Hot.
Overview
Maestro Occupancy/Vacancy Sensor, 120-277V, 6A Lighting, 4.4A Fan, Single-Pole, Controls all Lighting and Fan Loads, No Neutral Required. Color: Hot.
Maestro Dual Technology (Dual Tech) occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection in hot
Also known as: 784276086899, MS-A102-HT
Specifications
Amps: | 6, 4.400 |
Type: | Occupancy/Vacancy Sensor, Single-Pole, Multi-Location |
Family / Style: | Maestro |
Poles: | 1 |
Color: | Hot |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Volts AC Range: | 120 - 277 |
Amps: | 6, 4.400 |
Family / Style: | Maestro |
Color: | Hot |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Type: | Occupancy/Vacancy Sensor, Single-Pole, Multi-Location |
Poles: | 1 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)