Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Color Temperature: 2900K, Beam Angle: 50°
Overview
Halogen Lamp, 50 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), Color Temperature: 2900K, Beam Angle: 50°
Also known as: 807154171804, 107180
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | MR16 (Mini Reflector) |
Volts AC: | 120 |
Wattage: | 50 |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 50° |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Light Technology: | Halogen |
Angle: | 50° |
Shape: | MR16 (Mini Reflector) |
Wattage: | 50 |
Base: | 2-Pin Twist Lock (GU10) |
Customer Reviews
No reviews for this product
(0)