3 IN LL IRON COND BDY

Item #: 202040

Cat #: LL300

UPC: 783126379259

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type LL Conduit Body, 3 IN Hub, Length: 13-3/4 IN, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 173 CU-IN Volume, Third Party Certification: UL F

Overview

OZ-Gedney Spec 5 Type LL Conduit Body, 3 IN Hub, Length: 13-3/4 IN, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 173 CU-IN Volume, Third Party Certification: UL F
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126379259, LL300

Specifications

Material: Malleable Iron
Diameter: 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)