![FDCC 1 GANG CAST BOX FDCC 1 GANG CAST BOX](https://rexel-cdn.com/products/image.jpg?i=01F724CB-5BE4-4330-BC8A-B7A40569E575&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type FDCC Deep Cast Device Box, Number Of Outlet: 3, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (3) 3/4 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electrop
Overview
OZ-Gedney Type FDCC Deep Cast Device Box, Number Of Outlet: 3, Gray Iron, Size: 3/4 IN, Ridge Top Construction, Cable Entry: (3) 3/4 IN Hubs, 28 CU-IN Capacity, No, 2-15/16 IN Width, 3-1/16 IN Depth, 4-11/16 IN Height, Finish: Zinc Electrop
Also known as: 783126201604, FDCC175
Specifications
Material: | Malleable Iron |
Gangs: | 1 |
Material: | Malleable Iron |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)