2 IN LL IRON COND BDY

Item #: 202015

Cat #: LL200

UPC: 783126379006

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Spec 5 Type LL Conduit Body, 2 IN Hub, Length: 10-5/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL Fi

Overview

OZ-Gedney Spec 5 Type LL Conduit Body, 2 IN Hub, Length: 10-5/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL Fi
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126379006, LL200

Specifications

Material: Malleable Iron
Diameter: 2 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)