Wireway, Type 1, Screw Cover, 6" x 6" x 48", Steel, Gray, Flat Lid

Item #: 202011

Cat #: 6648GFL

UPC: 761515161395

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 48", Steel, With Knockouts, Gray.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 6" x 6 x 48", Steel, With Knockouts, Gray.
Also known as: 761515161395, 6648GFL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)