Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/2 IN Mounting Hole Width, 1 Holes, 1-3/8 IN Width, Length: 5-15/16 IN, 3-1/16 IN Height, Trade Size: 2-1/2 IN, Third Party Certification: CSA 009795, Applicable Third Pa
Overview
OZ-Gedney Type 14-G Pipe Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/2 IN Mounting Hole Width, 1 Holes, 1-3/8 IN Width, Length: 5-15/16 IN, 3-1/16 IN Height, Trade Size: 2-1/2 IN, Third Party Certification: CSA 009795, Applicable Third Pa
Also known as: 783126678758, 14-250G
Specifications
Material: | Malleable Iron |
Material: | Malleable Iron |
Customer Reviews
No reviews for this product
(0)