
1-175W MH M57 QUAD 60Hz C&C Generic Cap
Item #: 202005
Cat #: M175MLTAC3M500K
UPC: 768386175377
Sign In or Register to view pricing and more.
Features:Lamp Wattage 175W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:205W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:0.85, 0.93, 1.13, 1.82A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co
Overview
Features:Lamp Wattage 175W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:205W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:0.85, 0.93, 1.13, 1.82A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co
Also known as: 768386175377, M175MLTAC3M500K
Specifications
Wattage: | 205 |
Light Technology: | HID |
Wattage: | 205 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)