2
more

1/2"-2" HIGH SPEED NPT Pipe Threading Die Head Kit
Item #: 2019929
Cat #: 48-36-1060
UPC: 045242608454
Documents & Guides
Milwaukee 1/2"-2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head Kit, Includes: (1) Milwaukee 1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1007), (1) Milwaukee 3/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1008), (1) Milwaukee 1" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1009), (1) Milwaukee 1-1/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1010), (1) Milwaukee 1-1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1011) & (1) Milwaukee 2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1012)
Sign In or Register to view pricing and more.
No associated products found.
Overview
Milwaukee 1/2"-2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head Kit, Includes: (1) Milwaukee 1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1007), (1) Milwaukee 3/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1008), (1) Milwaukee 1" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1009), (1) Milwaukee 1-1/4" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1010), (1) Milwaukee 1-1/2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1011) & (1) Milwaukee 2" HIGH SPEED NPT Portable Pipe Threading Forged Aluminum Die Head (48-36-1012)
Our Milwaukee Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 25% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 2" Pipe Threader, Ridgid 700 Power Drive, and DeWalt DCE700 Threader. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.
Also known as: 045242608454, 48-36-1060
Specifications
Size: | 1 in, 2 in, 1 1/2 in, 1 1/4 in, 3/4 in |
Size: | 1 in, 2 in, 1 1/2 in, 1 1/4 in, 3/4 in |
Customer Reviews
No reviews for this product
(0)