M12 Fuel™ 1/4" Hex Impact Driver

Item #: 2019716

Cat #: 3453-20

UPC: 045242616558

Sign In or Register to view pricing and more.
Documents & Guides
M12 Fuel™ 1/4" Hex Impact Driver, Includes Belt Clip, 12 Volt, Cordless

Overview

M12 Fuel™ 1/4" Hex Impact Driver, Includes Belt Clip, 12 Volt, Cordless
Our M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE™ Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12™ CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. Our REDLINK PLUS™ Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with our M12™ REDLITHIUM™ battery pack. Our M12 FUEL™ Impact Driver is part of our M12™ System which is fully compatible with over 125 solutions.
Also known as: 045242616558, 3453-20

Specifications

Volts AC: 12
Size: 1/4 in
Volts AC: 12
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)