Solar Module, 350W, 120 Cell, B/B

Item #: 2019658

Cat #: EVPV350PK

UPC:

Solar Module, 350 Watts, 1000 Volts, 120 Cell, Black on Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solar Module, 350 Watts, 1000 Volts, 120 Cell, Black on Black
The EVPV350PK Solar Module produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate. Module efficiency and high-temperature performance deliver a high-output and weather resistant renewable energy source.
Also known as: EVPV350PK

Specifications

Volts DC: 1000
Wattage: 350
Connector Type: MC4
Number of Cells: 120
Volts DC: 1000
Connector Type: MC4
Wattage: 350
Number of Cells: 120

Customer Reviews

No reviews for this product
(0)